Zoro Homepage

Push-Fit Fitting, Straight

  • Mfr # KPH06-02

  • Zoro # G116245729


product price: $3.85
/ea
Sold in multiples of 3 for $11.55

Key Features

Overall Length
25 13/32 mm
Application
Medical, Vacuum
Fitting Shape
Straight
Standards
RoHS
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPH06-02
Zoro #
G116245729
UPC #
-
Country of Origin
Singapore

Dimensions

Overall Length
25 13/32 mm
Fitting Thread Size
1; 4 in
Fitting Side 1 Tube Outer Diameter
6 mm

Details

Application
Medical, Vacuum
Fitting Shape
Straight
Item
Fitting, Male Connector
Standards
RoHS
System of Measurement
Metric
Operating Pressure - Maximum
14.5 psi
Operating Temperature - Maximum
176 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Compatible Tube Material
PFA, Polyolefin, Polyurethane
Fitting Material
Polypropylene
Fitting Side 1 Connection Type
Push-to-Connect
Release Type
Button
Series
KP
For Media Type
Air, Non-Potable Water, Gases
Connector Type
Union

Description

Push-Fit Fitting, Application Medical, Vacuum, Fitting Material Polypropylene, Fitting Thread Size 1/4 In., Material Grade Not Applicable, Color White, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 14 mm, Release Type Button, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material PFA, Polyolefin, Polyurethane, System of Measurement Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.