Push-Fit Fitting, Straight
Mfr # KPH08-01
Zoro # G216245773
product price: $3.99
/eaSold in multiples of 3 for $11.97
Key Features
Application
Medical, Vacuum
Fitting Shape
Straight
Standards
RoHS
Overall Length
31 5/16 mm
For Media Type
Air, Non-Potable Water, Gases
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPH08-01
Zoro #
G216245773
UPC #
-
Country of Origin
Singapore
Dimensions
Overall Length
31 5/16 mm
Fitting Thread Size
1; 8 in
Fitting Side 1 Tube Outer Diameter
8 mm
Details
Application
Medical, Vacuum
Item
Fitting, Male Connector
Fitting Shape
Straight
Standards
RoHS
For Media Type
Air, Non-Potable Water, Gases
Fitting Material
Polypropylene
Release Type
Button
Operating Pressure - Maximum
14.5 psi
Series
KP
Operating Temperature - Minimum
-4 Degrees F
Connector Type
Union
System of Measurement
Metric
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Maximum
176 Degrees F
Compatible Tube Material
PFA, Polyolefin, Polyurethane
Description
Push-Fit Fitting, Application Medical, Vacuum, Fitting Material Polypropylene, Fitting Thread Size 1/8, Material Grade Not Applicable, Color White, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 17 mm, Release Type Button, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material PFA, Polyolefin, Polyurethane, System of Measurement Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.