Push-Fit Fitting, Straight
Mfr # KPR06-08
Zoro # G316245635
product price: $4.49
/eaSold in multiples of 3 for $13.47
Key Features
Standards
RoHS
Application
Medical, Vacuum
Overall Length
41 1/2 mm
Center-to-End 1 Length
19 13/16 mm
For Media Type
Air, Non-Potable Water, Gases
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPR06-08
Zoro #
G316245635
UPC #
-
Country of Origin
Singapore
Dimensions
Overall Length
41 1/2 mm
Center-to-End 1 Length
19 13/16 mm
Fitting Side 1 Tube Outer Diameter
6 mm
Details
Standards
RoHS
Item
Fitting, Plug-In Reducer
Application
Medical, Vacuum
For Media Type
Air, Non-Potable Water, Gases
Operating Pressure - Maximum
14.5 psi
Fitting Side 1 Connection Type
Push-to-Connect
Connector Type
Reducer
Compatible Tube Material
PFA, Polyolefin, Polyurethane
Series
KP
Release Type
Button
Operating Temperature - Maximum
176 Degrees F
System of Measurement
Metric
Fitting Material
Polypropylene
Operating Temperature - Minimum
-4 Degrees F
Description
Push-Fit Fitting, Application Medical, Vacuum, Fitting Material Polypropylene, Fitting Thread Size Not Applicable, Material Grade Not Applicable, Color White, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 12 13/16 mm, Release Type Button, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material PFA, Polyolefin, Polyurethane, System of Measurement Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.