Push-Fit Fitting, Straight
Mfr # KPR10-12
Zoro # G016245720
product price: $5.19
/eaSold in multiples of 2 for $10.38
Key Features
Overall Length
49 1/2 mm
Standards
RoHS
Application
Medical, Vacuum
Operating Temperature - Minimum
-4 Degrees F
Connector Type
Reducer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPR10-12
Zoro #
G016245720
UPC #
-
Country of Origin
Singapore
Dimensions
Overall Length
49 1/2 mm
Fitting Side 1 Tube Outer Diameter
10 mm
Center-to-End 1 Length
24 11/16 mm
Details
Standards
RoHS
Application
Medical, Vacuum
Item
Fitting, Plug-In Reducer
Operating Temperature - Minimum
-4 Degrees F
Connector Type
Reducer
Operating Pressure - Maximum
14.5 psi
Series
KP
For Media Type
Air, Non-Potable Water, Gases
Fitting Side 1 Connection Type
Push-to-Connect
Compatible Tube Material
PFA, Polyolefin, Polyurethane
Release Type
Button
System of Measurement
Metric
Fitting Material
Polypropylene
Operating Temperature - Maximum
176 Degrees F
Description
Push-Fit Fitting, Application Medical, Vacuum, Fitting Material Polypropylene, Fitting Thread Size Not Applicable, Material Grade Not Applicable, Color White, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 18 1/2 mm, Release Type Button, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material PFA, Polyolefin, Polyurethane, System of Measurement Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.