Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-Fit Fitting, Straight

  • Mfr # KQ2R02-04A

  • Zoro # G016245096


product price: $1.69
/ea
Sold in multiples of 5 for $8.45

Key Features

Application
Vacuum
Standards
RoHS
Overall Length
27 13/16 mm
Connector Type
Reducer
Series
KQ2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KQ2R02-04A
Zoro #
G016245096
UPC #
-
Country of Origin
Singapore

Dimensions

Overall Length
27 13/16 mm
Fitting Side 1 Tube Outer Diameter
2 mm
Center-to-End 1 Length
14 1/2 mm

Details

Application
Vacuum
Item
Fitting, Plug-In Reducer
Standards
RoHS
Connector Type
Reducer
Series
KQ2
Material Grade
C3604
For Media Type
Air
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane, Soft Nylon
Release Type
Collet
Fitting Material
Polybutylene
Operating Pressure - Maximum
1 MPa
System of Measurement
Metric
Operating Temperature - Minimum
23 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Maximum
140 Degrees F

Description

Push-Fit Fitting, Application Vacuum, Fitting Material Polybutylene, Fitting Thread Size Not Applicable, Material Grade Not Applicable, Color White, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 18 mm, Release Type Collet, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material FEP, Nylon, PFA, Polyurethane, System of Measurement Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.