Push-Fit Fitting, Straight
Mfr # KQG2F07-N01
Zoro # G216245070
product price: $22.49
/eaKey Features
Standards
RoHS
Overall Length
25 mm
System of Measurement
Imperial
Operating Temperature - Minimum
23 Degrees F
Resistance Properties
Corrosion-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KQG2F07-N01
Zoro #
G216245070
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
25 mm
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Thread Size
1/8"
Center-to-End 1 Length
13 1/2 mm
Details
Item
Fitting, Metal One Touch, SS
Standards
RoHS
System of Measurement
Imperial
Operating Temperature - Minimum
23 Degrees F
Resistance Properties
Corrosion-Resistant
Material Grade
316
For Media Type
Air, Gases
Fitting Material
Stainless Steel
Series
KQG2
Fitting Side 1 Connection Type
NPT
Compatible Tube Material
FEP, Nylon, PFA, Polyolefin, Polyurethane, Soft Nylon
Operating Pressure - Maximum
1 MPa
Release Type
Button
Operating Temperature - Maximum
302 Degrees F
Description
Push-Fit Fitting, Application Pneumatics, Fitting Material Stainless Steel, Fitting Thread Size 1/8 In., Material Grade 316, Color Stainless Steel 316, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 12 mm, Release Type Button, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material FEP, Nylon, PFA, Polyolefin, Polyurethane, Resistance Properties Corrosion-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.