Push-Fit Fitting, Straight
Mfr # KQG2F07-N02
Zoro # G916245004
product price: $29.29
/eaKey Features
Standards
RoHS
Overall Length
30 mm
Compatible Tube Material
FEP, Nylon, PFA, Polyolefin, Polyurethane, Soft Nylon
Fitting Side 1 Connection Type
NPT
Resistance Properties
Corrosion-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KQG2F07-N02
Zoro #
G916245004
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
30 mm
Fitting Thread Size
1/4 in
Center-to-End 1 Length
13 1/2 mm
Fitting Side 1 Tube Outer Diameter
1/4 in
Details
Item
Fitting, Metal One Touch, SS
Standards
RoHS
Compatible Tube Material
FEP, Nylon, PFA, Polyolefin, Polyurethane, Soft Nylon
Fitting Side 1 Connection Type
NPT
Resistance Properties
Corrosion-Resistant
Operating Pressure - Maximum
1 MPa
For Media Type
Air, Gases
Operating Temperature - Minimum
23 Degrees F
Operating Temperature - Maximum
302 Degrees F
Series
KQG2
System of Measurement
Imperial
Material Grade
316
Release Type
Button
Fitting Material
Stainless Steel
Description
Push-Fit Fitting, Application Pneumatics, Fitting Material Stainless Steel, Fitting Thread Size 1/4 In., Material Grade 316, Color Stainless Steel 316, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 17 mm, Release Type Button, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material FEP, Nylon, PFA, Polyolefin, Polyurethane, Resistance Properties Corrosion-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.