Zoro Homepage

Push-Fit Fitting, Straight

  • Mfr # KQG2F11-N02

  • Zoro # G716244900


product price: $31.29
/ea

Key Features

Overall Length
32 3/32 mm
Standards
RoHS
Operating Temperature - Minimum
23 Degrees F
Compatible Tube Material
FEP, Nylon, PFA, Polyolefin, Polyurethane, Soft Nylon
Center-to-End 1 Length
16 19/32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KQG2F11-N02
Zoro #
G716244900
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
32 3/32 mm
Center-to-End 1 Length
16 19/32 mm
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Thread Size
1/4 in

Details

Standards
RoHS
Item
Fitting, Metal One Touch, SS
Operating Temperature - Minimum
23 Degrees F
Compatible Tube Material
FEP, Nylon, PFA, Polyolefin, Polyurethane, Soft Nylon
System of Measurement
Imperial
Material Grade
316
Operating Temperature - Maximum
302 Degrees F
For Media Type
Air, Gases
Operating Pressure - Maximum
1 MPa
Fitting Material
Stainless Steel
Series
KQG2
Release Type
Button
Fitting Side 1 Connection Type
NPT
Resistance Properties
Corrosion-Resistant

Description

Push-Fit Fitting, Application Pneumatics, Fitting Material Stainless Steel, Fitting Thread Size 1/4 In., Material Grade 316, Color Stainless Steel 316, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 17 mm, Release Type Button, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material FEP, Nylon, PFA, Polyolefin, Polyurethane, Resistance Properties Corrosion-Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.