Push-Fit Fitting, Straight
Mfr # KQG2H04-01S
Zoro # G816244916
product price: $18.59
/eaKey Features
Overall Length
15 5/16 mm
Standards
RoHS
Fitting Shape
Straight
For Media Type
Air, Gases
Resistance Properties
Corrosion-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KQG2H04-01S
Zoro #
G816244916
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
15 5/16 mm
Fitting Side 1 Tube Outer Diameter
4 mm
Fitting Thread Size
1/8"
Details
Standards
RoHS
Fitting Shape
Straight
Item
Fitting, Metal One Touch, SS
For Media Type
Air, Gases
Resistance Properties
Corrosion-Resistant
Series
KQG2
Material Grade
316
Operating Temperature - Maximum
302 Degrees F
Fitting Material
Stainless Steel
Release Type
Button
Connector Type
Union
Fitting Side 1 Connection Type
NPT
Operating Temperature - Minimum
23 Degrees F
Operating Pressure - Maximum
1 MPa
Compatible Tube Material
FEP, Nylon, PFA, Polyolefin, Polyurethane, Soft Nylon
System of Measurement
Metric
Description
Push-Fit Fitting, Application Pneumatics, Fitting Material Stainless Steel, Fitting Thread Size 1/8 In., Material Grade 316, Color Stainless Steel 316, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Overall Length 10 mm, Release Type Button, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material FEP, Nylon, PFA, Polyolefin, Polyurethane, Resistance Properties Corrosion-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.