Zoro Homepage

Push-Fit Fitting, Straight

  • Mfr # KQG2H07-09

  • Zoro # G016244914


product price: $29.89
/ea

Key Features

Fitting Shape
Straight
Overall Length
30 19/32 mm
Standards
RoHS
Material Grade
316
Compatible Tube Material
FEP, Nylon, PFA, Polyolefin, Polyurethane, Soft Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KQG2H07-09
Zoro #
G016244914
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
30 19/32 mm
Fitting Side 1 Tube Outer Diameter
1/4 in
Center-to-End 1 Length
13 1/2 mm
Center-to-End 2 Length
16 3/32 mm

Details

Fitting Shape
Straight
Standards
RoHS
Item
Fitting, Metal One Touch, SS
Material Grade
316
Compatible Tube Material
FEP, Nylon, PFA, Polyolefin, Polyurethane, Soft Nylon
Release Type
Button
Operating Temperature - Minimum
23 Degrees F
End 1 Connector Orientation
Straight
Operating Temperature - Maximum
302 Degrees F
Operating Pressure - Maximum
1 MPa
Resistance Properties
Corrosion-Resistant
System of Measurement
Imperial
Fitting Material
Stainless Steel
For Media Type
Air, Gases
Connector Type
Union
Series
KQG2
Fitting Side 1 Connection Type
Push-to-Connect

Description

Push-Fit Fitting, Application Pneumatics, Fitting Material Stainless Steel, Fitting Thread Size Not Applicable, Material Grade 316, Color Stainless Steel 316, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 14 mm, Release Type Button, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material FEP, Nylon, PFA, Polyolefin, Polyurethane, Resistance Properties Corrosion-Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.