Push-Fit Fitting, Straight
Mfr # KQG2H16-03S
Zoro # G016244853
product price: $38.19
/eaKey Features
Fitting Shape
Straight
Standards
RoHS
Overall Length
33 19/32 mm
Operating Pressure - Maximum
1 MPa
Fitting Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KQG2H16-03S
Zoro #
G016244853
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
33 19/32 mm
Fitting Side 1 Tube Outer Diameter
16 mm
Fitting Thread Size
3/8 in
Details
Fitting Shape
Straight
Standards
RoHS
Item
Fitting, Metal One Touch, SS
Operating Pressure - Maximum
1 MPa
Fitting Material
Stainless Steel
Fitting Side 1 Connection Type
NPT
System of Measurement
Metric
Material Grade
316
Compatible Tube Material
FEP, Nylon, PFA, Polyolefin, Polyurethane, Soft Nylon
Operating Temperature - Maximum
302 Degrees F
Operating Temperature - Minimum
23 Degrees F
Series
KQG2
Connector Type
Union
For Media Type
Air, Gases
Resistance Properties
Corrosion-Resistant
Release Type
Button
Description
Push-Fit Fitting, Application Pneumatics, Fitting Material Stainless Steel, Fitting Thread Size 3/8 In., Material Grade 316, Color Stainless Steel 316, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Overall Length 24 mm, Release Type Button, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material FEP, Nylon, PFA, Polyolefin, Polyurethane, Resistance Properties Corrosion-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.