Push-Fit Fitting, Straight
- Mfr # KQG2H16-04S
- Zoro # G316244843
product price:Â
$
37.39
/ea
Key Features
Standards
RoHS
Fitting Shape
Straight
Overall Length
24 19/32 mm
Operating Temperature - Minimum
23 Degrees F
Compatible Tube Material
FEP, Nylon, PFA, Polyolefin, Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KQG2H16-04S
- Zoro #
- G316244843
- UPC #
- -
- Country of Origin
- Japan
- Item
- Push-Fit Fitting
- Standards
- RoHS
- Fitting Shape
- Straight
- Operating Temperature - Minimum
- 23 Degrees F
- Compatible Tube Material
- FEP, Nylon, PFA, Polyolefin, Polyurethane
- Operating Pressure - Maximum
- 1 MPa
- Fitting Material
- Stainless Steel
- Series
- KQG2
- For Media Type
- Air, Gases
- Release Type
- Button
- Fitting Side 1 Connection Type
- Push-to-Connect
- Resistance Properties
- Corrosion-Resistant
- Connector Type
- Union
- Material Grade
- 316
- Operating Temperature - Maximum
- 302 Degrees F
- Color
- Stainless Steel 316
- Fitting Side 2 Connection Type
- BSPT
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Fitting Features
- Rigid
- Application
- Pneumatics
- Wire Color
- Stainless Steel 316
Dimensions
- Overall Length
- 24 19/32 mm
- Fitting Side 1 Tube Outer Diameter
- 16 mm
- Fitting Thread Size
- 1/2"
- Fitting Side 2 Pipe Size
- 1/2 in
- Wire Rope Length
- 24 19/32 mm
- Length
- 24 19/32 mm
Description
Push-Fit Fitting, Application Pneumatics, Fitting Material Stainless Steel, Fitting Thread Size 1/2 In., Material Grade 316, Color Stainless Steel 316, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Overall Length 24 19/32 mm, Release Type Button, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material FEP, Nylon, PFA, Polyolefin, Polyurethane, Resistance Properties Corrosion-Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.