Push-Fit Fitting, Straight
Mfr # KQG2R06-08
Zoro # G516245657
product price: $14.89
/eaKey Features
Fitting Shape
Plug
Overall Length
38 13/32 mm
Standards
RoHS
Fitting Material
Stainless Steel
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KQG2R06-08
Zoro #
G516245657
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
38 13/32 mm
Center-to-End 1 Length
22 5/16 mm
Fitting Side 1 Tube Outer Diameter
6 mm
Details
Item
Fitting, Metal One Touch, SS
Fitting Shape
Plug
Standards
RoHS
Fitting Material
Stainless Steel
System of Measurement
Metric
Connector Type
Union
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Minimum
23 Degrees F
Release Type
Button
Operating Temperature - Maximum
302 Degrees F
Operating Pressure - Maximum
1 MPa
For Media Type
Air, Gases
Compatible Tube Material
FEP, Nylon, PFA, Polyolefin, Polyurethane, Soft Nylon
Series
KQG2
Resistance Properties
Corrosion-Resistant
Description
Push-Fit Fitting, Application Pneumatics, Fitting Material Stainless Steel, Fitting Thread Size Not Applicable, Material Grade 316, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 12 mm, Release Type Button, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material FEP, Nylon, PFA, Polyolefin, Polyurethane, Resistance Properties Corrosion-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.