Zoro Homepage

Push-Fit Fitting, Straight

  • Mfr # KQG2R11-13

  • Zoro # G516245626


product price: $23.29
/ea

Key Features

Standards
RoHS
Overall Length
39 13/16 mm
Fitting Thread Size
1/2 in
Resistance Properties
Corrosion-Resistant
Material Grade
316
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KQG2R11-13
Zoro #
G516245626
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
39 13/16 mm
Fitting Thread Size
1/2 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Center-to-End 1 Length
21 5/16 mm

Details

Item
Fitting, Metal One Touch, SS
Standards
RoHS
Resistance Properties
Corrosion-Resistant
Material Grade
316
Operating Pressure - Maximum
1 MPa
Fitting Side 1 Connection Type
NPT
For Media Type
Air, Gases
Compatible Tube Material
FEP, Nylon, PFA, Polyolefin, Polyurethane, Soft Nylon
Fitting Material
Stainless Steel
Series
KQG2
Operating Temperature - Maximum
302 Degrees F
Release Type
Button
Connector Type
Reducer
System of Measurement
Imperial
Operating Temperature - Minimum
23 Degrees F

Description

Push-Fit Fitting, Application Pneumatics, Fitting Material Stainless Steel, Fitting Thread Size 1/2 In., Material Grade 316, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 17 mm, Release Type Button, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material FEP, Nylon, PFA, Polyolefin, Polyurethane, Resistance Properties Corrosion-Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.