Zoro Homepage

Push-Fit Fitting, Straight

  • Mfr # KQG2S06-M5

  • Zoro # G816245661


product price: $18.49
/ea

Key Features

Standards
RoHS
Overall Length
19 19/32 mm
Fitting Thread Size
M5x.08
Fitting Side 1 Connection Type
Metric
Operating Temperature - Maximum
302 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KQG2S06-M5
Zoro #
G816245661
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
19 19/32 mm
Fitting Thread Size
M5x.08
Fitting Side 1 Tube Outer Diameter
6 mm

Details

Standards
RoHS
Item
Fitting, Metal One Touch, SS
Fitting Side 1 Connection Type
Metric
Operating Temperature - Maximum
302 Degrees F
Operating Pressure - Maximum
1 MPa
Material Grade
316
Compatible Tube Material
FEP, Nylon, PFA, Polyolefin, Polyurethane, Soft Nylon
Fitting Material
Stainless Steel
System of Measurement
Metric
Operating Temperature - Minimum
23 Degrees F
Resistance Properties
Corrosion-Resistant
For Media Type
Air, Gases
Release Type
Button
Series
KQG2

Description

Push-Fit Fitting, Application Pneumatics, Fitting Material Stainless Steel, Fitting Thread Size M5x.08, Material Grade 316, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 12 mm, Release Type Button, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material FEP, Nylon, PFA, Polyolefin, Polyurethane, Resistance Properties Corrosion-Resistant, System of Measurement Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.