Zoro Homepage

Push-Fit Fitting, Straight

  • Mfr # KQG2S07-32

  • Zoro # G416245641


product price: $16.69
/ea

Key Features

Standards
RoHS
Overall Length
19 1/2 mm
Fitting Thread Size
#10-32
Fitting Side 1 Connection Type
UNF
Operating Temperature - Minimum
23 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KQG2S07-32
Zoro #
G416245641
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
19 1/2 mm
Fitting Thread Size
#10-32
Fitting Side 1 Tube Outer Diameter
1/4 in

Details

Standards
RoHS
Item
Fitting, Metal One Touch, SS
Fitting Side 1 Connection Type
UNF
Operating Temperature - Minimum
23 Degrees F
System of Measurement
Imperial
Operating Pressure - Maximum
1 MPa
Fitting Material
Stainless Steel
Compatible Tube Material
FEP, Nylon, PFA, Polyolefin, Polyurethane, Soft Nylon
For Media Type
Air, Gases
Resistance Properties
Corrosion-Resistant
Release Type
Button
Series
KQG2
Operating Temperature - Maximum
302 Degrees F
Material Grade
316

Description

Push-Fit Fitting, Application Pneumatics, Fitting Material Stainless Steel, Fitting Thread Size #10-32, Material Grade 316, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 12 mm, Release Type Button, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material FEP, Nylon, PFA, Polyolefin, Polyurethane, Resistance Properties Corrosion-Resistant, System of Measurement Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.