Push-Fit Fitting, Straight
- Mfr # KQG2S07-N02S
- Zoro # G216245827
product price:Â
$
20.69
/ea
Key Features
Standards
RoHS
Overall Length
14 mm
Compatible Tube Material
FEP, Nylon, PFA, Polyolefin, Polyurethane
Resistance Properties
Corrosion-Resistant
Fitting Side 1 Tube Outer Diameter
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KQG2S07-N02S
- Zoro #
- G216245827
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Overall Length
- 14 mm
- Fitting Side 1 Tube Outer Diameter
- 1/4 in
- Fitting Thread Size
- 1/4"
- Fitting Side 2 Pipe Size
- 1/4 in
- Wire Rope Length
- 14 mm
- Length
- 14 mm
Description
Push-Fit Fitting, Application Pneumatics, Fitting Material Stainless Steel, Fitting Thread Size 1/4 In., Material Grade 316, Color Stainless Steel 316, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Overall Length 14 mm, Release Type Button, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material FEP, Nylon, PFA, Polyolefin, Polyurethane, Resistance Properties Corrosion-Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.