Shop SMC
See all product information
Create Account
Push-Fit Fitting, Straight
- Mfr # KRH06-G01
- Zoro # G916245790
product price:Â
$
4.29
/ea
Sold in multiples of 3 for
$12.87
Key Features
Standards
RoHS
Application
Vacuum
Fitting Shape
Straight
Color
Black
For Media Type
Compressed Air, Non-Potable Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KRH06-G01
- Zoro #
- G916245790
- UPC #
- -
- Country of Origin
- Singapore
Dimensions
- Fitting Side 1 Tube Outer Diameter
- 6 mm
- Fitting Side 2 Pipe Size
- 1/8 in
- Overall Length
- 24 mm
- Fitting Thread Size
- 1/8
- Wire Rope Length
- 24 mm
- Length
- 24 mm
Description
The SMC - KRH06-G01 is a member of the "Push On Hose Fittings" category and functions as an integral component for hose-end connections. This tool fitting is specifically used when there is a need to transfer air or fluids smoothly in commercial or industrial settings. Its durable construction ensures lasting usability and seamless functioning in a wide array of demanding environments.
Key Features:
- Includes a component of screw-on connectors that ensures a solid and reliable connection to the hose.
- Is built from sturdy materials expected, under normal conditions, to resist wear and tear.
- Constructed with the intent to handle high amounts of pressure, that may aid in fluid or air transmission.
- Utilized due to its push-on functionality, which may aid in connecting hoses.
- Its compatibility with varying sizes of hoses makes it versatile and adaptable to different needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.