Push-Fit Fitting, Union
Mfr # KQG2E01-00
Zoro # G916245011
product price: $27.99
/eaKey Features
Standards
RoHS
Overall Length
34 3/16 mm
Fitting Shape
Union
Release Type
Button
Connector Type
Union
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KQG2E01-00
Zoro #
G916245011
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
34 3/16 mm
Center-to-End 2 Length
12 mm
Fitting Side 1 Tube Outer Diameter
1/8 in
Center-to-End 1 Length
12 mm
Fitting Thread Size
7/16"-20
Details
Standards
RoHS
Fitting Shape
Union
Item
Fitting, Metal One Touch, SS
Release Type
Button
Connector Type
Union
Fitting Side 1 Connection Type
UNF
For Media Type
Air, Gases
Series
KQG2
Operating Pressure - Maximum
1 MPa
Resistance Properties
Corrosion-Resistant
Fitting Material
Stainless Steel
Operating Temperature - Minimum
23 Degrees F
Compatible Tube Material
FEP, Nylon, PFA, Polyolefin, Polyurethane, Soft Nylon
Operating Temperature - Maximum
302 Degrees F
Material Grade
316
System of Measurement
Imperial
Description
Push-Fit Fitting, Application Pneumatics, Fitting Material Stainless Steel, Fitting Thread Size 7/16 In.-20, Material Grade 316, Color Stainless Steel 316, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 14 mm, Release Type Button, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material FEP, Nylon, PFA, Polyolefin, Polyurethane, Resistance Properties Corrosion-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.