Push-Fit Fitting, Union
Mfr # KQG2E06-03
Zoro # G616245052
product price: $36.69
/eaKey Features
Overall Length
32 3/32 mm
Fitting Shape
Union
Standards
RoHS
Fitting Thread Size
M14 x 1
Release Type
Button
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KQG2E06-03
Zoro #
G616245052
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
32 3/32 mm
Fitting Thread Size
M14 x 1
Center-to-End 1 Length
13 19/32 mm
Fitting Side 1 Tube Outer Diameter
6 mm
Details
Fitting Shape
Union
Item
Fitting, Metal One Touch, SS
Standards
RoHS
Release Type
Button
System of Measurement
Metric
Compatible Tube Material
FEP, Nylon, PFA, Polyolefin, Polyurethane, Soft Nylon
Fitting Side 1 Connection Type
Metric
Connector Type
Union
Operating Pressure - Maximum
1 MPa
Series
KQG2
Fitting Material
Stainless Steel
Operating Temperature - Minimum
23 Degrees F
Material Grade
316
For Media Type
Air, Gases
Operating Temperature - Maximum
302 Degrees F
Resistance Properties
Corrosion-Resistant
Description
Push-Fit Fitting, Application Pneumatics, Fitting Material Stainless Steel, Fitting Thread Size M14 x 1, Material Grade 316, Color Stainless Steel 316, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 19 mm, Release Type Button, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material FEP, Nylon, PFA, Polyolefin, Polyurethane, Resistance Properties Corrosion-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.