Zoro Homepage

Push-Fit Fitting, Union

  • Mfr # KQG2E12-00

  • Zoro # G616245045


product price: $97.89
/ea
Free Shipping & Returns

Key Features

Overall Length
39 3/16 mm
Standards
RoHS
Fitting Shape
Union
Fitting Thread Size
M20 x 1
Center-to-End 1 Length
18 19/32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KQG2E12-00
Zoro #
G616245045
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
39 3/16 mm
Fitting Thread Size
M20 x 1
Center-to-End 1 Length
18 19/32 mm
Fitting Side 1 Tube Outer Diameter
12 mm
Center-to-End 2 Length
18 19/32 mm

Details

Item
Fitting, Metal One Touch, SS
Standards
RoHS
Fitting Shape
Union
Operating Temperature - Minimum
23 Degrees F
Fitting Side 1 Connection Type
Metric
Release Type
Button
Connector Type
Union
Series
KQG2
Compatible Tube Material
FEP, Nylon, PFA, Polyolefin, Polyurethane, Soft Nylon
Operating Temperature - Maximum
302 Degrees F
Resistance Properties
Corrosion-Resistant
System of Measurement
Metric
Operating Pressure - Maximum
1 MPa
Fitting Material
Stainless Steel
For Media Type
Air, Gases

Description

Push-Fit Fitting, Application Pneumatics, Fitting Material Stainless Steel, Fitting Thread Size M20 x 1, Material Grade 316, Color Stainless Steel 316, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 24 mm, Release Type Button, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material FEP, Nylon, PFA, Polyolefin, Polyurethane, Resistance Properties Corrosion-Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.