Shop SMC
See all product information
Create Account
Push-Fit Fitting, Union
- Mfr # KQG2E13-00
- Zoro # G616245014
product price:Â
$
66.29
/ea
Key Features
Standards
RoHS
Fitting Shape
Union
Overall Length
26 mm
Fitting Thread Size
7/8"-14
Operating Pressure - Maximum
1 MPa
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KQG2E13-00
- Zoro #
- G616245014
- UPC #
- -
- Country of Origin
- Japan
- Item
- Fitting, Metal One Touch, SS
- Standards
- RoHS
- Fitting Shape
- Union
- Operating Pressure - Maximum
- 1 MPa
- Operating Temperature - Minimum
- 23 Degrees F
- For Media Type
- Air, Gases
- Resistance Properties
- Corrosion-Resistant
- Fitting Material
- Stainless Steel
- Fitting Side 1 Connection Type
- Push-to-Connect
- Series
- KQG2
- Material Grade
- 316
- Operating Temperature - Maximum
- 302 Degrees F
- Compatible Tube Material
- FEP, Nylon, PFA, Polyolefin, Polyurethane
- Connector Type
- Union
- Release Type
- Button
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Application
- Pneumatics
- Color
- Stainless Steel 316
- Fitting Features
- Rigid
- Fitting Side 2 Connection Type
- Push-to-Connect
- Wire Color
- Stainless Steel 316
Dimensions
- Overall Length
- 26 mm
- Fitting Thread Size
- 7/8"-14
- Fitting Side 1 Tube Outer Diameter
- 1/2 in
- Center-to-End 2 Length
- 18 1/2 mm
- Center-to-End 1 Length
- 18 1/2 mm
- Fitting Side 2 Tube Outer Diameter
- 1/2 in
- Wire Rope Length
- 26 mm
- Length
- 26 mm
Description
Push-Fit Fitting, Application Pneumatics, Fitting Material Stainless Steel, Fitting Thread Size 7/8 In.-14, Material Grade 316, Color Stainless Steel 316, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 26 mm, Release Type Button, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material FEP, Nylon, PFA, Polyolefin, Polyurethane, Resistance Properties Corrosion-Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.