Push-Fit Fitting, Union
Mfr # KQG2H11-N01S
Zoro # G616244970
product price: $21.39
/eaKey Features
Fitting Shape
Union
Standards
RoHS
Overall Length
25 mm
System of Measurement
Imperial
End 1 Connector Orientation
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KQG2H11-N01S
Zoro #
G616244970
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
25 mm
Fitting Thread Size
1/8"
Fitting Side 1 Tube Outer Diameter
3/8 in
Details
Fitting Shape
Union
Standards
RoHS
Item
Fitting, Metal One Touch, SS
System of Measurement
Imperial
End 1 Connector Orientation
Straight
Series
KQG2
Resistance Properties
Corrosion-Resistant
Material Grade
316
Release Type
Button
Fitting Side 1 Connection Type
NPT
Fitting Material
Stainless Steel
For Media Type
Air, Gases
Operating Temperature - Maximum
302 Degrees F
Connector Type
Union
Operating Pressure - Maximum
1 MPa
Compatible Tube Material
FEP, Nylon, PFA, Polyolefin, Polyurethane, Soft Nylon
Operating Temperature - Minimum
23 Degrees F
Description
Push-Fit Fitting, Application Pneumatics, Fitting Material Stainless Steel, Fitting Thread Size 1/8 In., Material Grade 316, Color Stainless Steel 316, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Overall Length 17 15/32 mm, Release Type Button, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material FEP, Nylon, PFA, Polyolefin, Polyurethane, Resistance Properties Corrosion-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.