Push-Fit Fitting, Union
Mfr # KQG2H11-N04S
Zoro # G716244948
product price: $27.39
/eaKey Features
Fitting Shape
Union
Standards
RoHS
Overall Length
28 5/16 mm
For Media Type
Air, Gases
System of Measurement
Imperial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KQG2H11-N04S
Zoro #
G716244948
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
28 5/16 mm
Fitting Thread Size
1/2 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Details
Fitting Shape
Union
Item
Fitting, Metal One Touch, SS
Standards
RoHS
For Media Type
Air, Gases
System of Measurement
Imperial
Operating Pressure - Maximum
1 MPa
End 1 Connector Orientation
Straight
Operating Temperature - Minimum
23 Degrees F
Fitting Side 1 Connection Type
NPT
Series
KQG2
Resistance Properties
Corrosion-Resistant
Fitting Material
Stainless Steel
Operating Temperature - Maximum
302 Degrees F
Connector Type
Union
Material Grade
316
Compatible Tube Material
FEP, Nylon, PFA, Polyolefin, Polyurethane, Soft Nylon
Release Type
Button
Description
Push-Fit Fitting, Application Pneumatics, Fitting Material Stainless Steel, Fitting Thread Size 1/2 In., Material Grade 316, Color Stainless Steel 316, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Overall Length 22 7/32 mm, Release Type Button, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material FEP, Nylon, PFA, Polyolefin, Polyurethane, Resistance Properties Corrosion-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.