Shop SMC

Push-Fit Fitting, Union

  • Mfr # KQG2T01-00
  • Zoro # G416245825

product price: 
$
35.89
/ea

Key Features

Standards
RoHS
Fitting Shape
Union
For Media Type
Air, Gases
Compatible Tube Material
FEP, Nylon, PFA, Polyolefin, Polyurethane
Center-to-End 1 Length
13 19/32 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KQG2T01-00
Zoro #
G416245825
UPC #
-
Country of Origin
Japan

Dimensions

Center-to-End 1 Length
13 19/32 mm
Center-to-End 2 Length
13 19/32 mm
Fitting Side 1 Tube Outer Diameter
1/8 in
Fitting Side 2 Tube Outer Diameter
1/8 in
Overall Length
8 5/16 mm
Wire Rope Length
8 5/16 mm
Length
8 5/16 mm

Details

Item
Fitting, Metal One Touch, SS
Standards
RoHS
Fitting Shape
Union
For Media Type
Air, Gases
Compatible Tube Material
FEP, Nylon, PFA, Polyolefin, Polyurethane
Connector Type
Union
Fitting Material
Stainless Steel
Fitting Side 1 Connection Type
Push-to-Connect
Series
KQG2
Operating Pressure - Maximum
1 MPa
Operating Temperature - Minimum
23 Degrees F
Operating Temperature - Maximum
302 Degrees F
Release Type
Button
Resistance Properties
Corrosion-Resistant
Application
Pneumatics
Material Grade
316
Color
Stainless Steel 316
Fitting Features
Rigid
Fitting Side 2 Connection Type
Push-to-Connect
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Wire Color
Stainless Steel 316

Description

The SMC - KQG2T01-00 is a push-on hose fitting, an essential component in the mechanical industry, often used in tube and pipe connection systems. These types of fittings are engineered with the intention of creating connections in various applications. As a notable part in fluid systems, this product from SMC, a well-regarded brand in the pneumatics and fluid control industry, is intended to serve as a solution for assembly needs.

Key Features:

  • The SMC’s KQG2T01-00 is a push-on hose fitting, designed with the intention of creating connections in tube or pipe systems.
  • As a component in the realm of fluid dynamics and control, it lends itself to various industrial applications.
  • Versatility comes in a compact form, as the ratio of its functionality to its size is highly favorable.
  • The fitting is designed to be a consistent performer, which might contribute to the efficiency of the fluid system.
  • Contributes to the intention of maintaining system integrity, though leaks and fractures depend on various factors.
  • Constructed with the intent of being durable and expected to operate under specified conditions.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.