Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-Fit Fitting, Union Tee

  • Mfr # KQG2T08-01S

  • Zoro # G216245841


product price: $54.89
/ea

Key Features

Overall Length
37 3/16 mm
Standards
RoHS
Fitting Shape
Union Tee
Resistance Properties
Corrosion-Resistant
Compatible Tube Material
FEP, Nylon, PFA, Polyolefin, Polyurethane, Soft Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KQG2T08-01S
Zoro #
G216245841
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
37 3/16 mm
Fitting Thread Size
1/8"
Fitting Side 1 Tube Outer Diameter
8 mm

Details

Item
Fitting, Metal One Touch, SS
Standards
RoHS
Fitting Shape
Union Tee
Resistance Properties
Corrosion-Resistant
Compatible Tube Material
FEP, Nylon, PFA, Polyolefin, Polyurethane, Soft Nylon
Material Grade
316
Operating Temperature - Maximum
302 Degrees F
Series
KQG2
Operating Pressure - Maximum
1 MPa
Connector Type
Union
Fitting Material
Stainless Steel
System of Measurement
Metric
Fitting Side 1 Connection Type
NPT
Operating Temperature - Minimum
23 Degrees F
For Media Type
Air, Gases
Release Type
Button

Description

Push-Fit Fitting, Application Pneumatics, Fitting Material Stainless Steel, Fitting Thread Size 1/8 In., Material Grade 316, Color Stainless Steel 316, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Overall Length 13 11/16 mm, Release Type Button, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material FEP, Nylon, PFA, Polyolefin, Polyurethane, Resistance Properties Corrosion-Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.