Push-Fit Plug, Green, Rigid
Mfr # KRP-07
Zoro # G716245822
product price: $3.15
/eaSold in multiples of 4 for $12.60
Key Features
Standards
RoHS
Fitting Shape
Plug
Series
KR
Resistance Properties
Flame-Resistant
Compatible Tube Material
Polyurethane, Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KRP-07
Zoro #
G716245822
UPC #
-
Country of Origin
Singapore
Dimensions
Fitting Tube Size Outer Diameter
1/4 in
Details
Item
Fitting, Plug
Standards
RoHS
Fitting Shape
Plug
Series
KR
Resistance Properties
Flame-Resistant
Compatible Tube Material
Polyurethane, Nylon
System of Measurement
Imperial
Description
Fitting, Plug, Fitting Tube Size Outer Diameter 1/4 in, Standards RoHS, Compatible Tube Material Polyurethane, Nylon, Resistance Properties Flame-Resistant, System of Measurement Imperial
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.