Shop SMC
See all product information
Create Account
Push-Fit Plug, Green, Rigid
- Mfr # KRP-10
- Zoro # G916245837
product price:Â
$
2.79
/ea
Sold in multiples of 4 for
$11.16
Key Features
Fitting Connection Type
Push-to-Connect
Standards
RoHS
Fitting Shape
Plug
Overall Length
43 mm
Fitting Tube Size Outer Diameter
10 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KRP-10
- Zoro #
- G916245837
- UPC #
- -
- Country of Origin
- Singapore
- Item
- Push-Fit Plug
- Fitting Connection Type
- Push-to-Connect
- Standards
- RoHS
- Fitting Shape
- Plug
- Compatible Tube Material
- Polyurethane, Nylon
- For Media Type
- Compressed Air
- Series
- KR
- Resistance Properties
- Flame-Resistant
- Application
- Pneumatics
- Operating Temperature - Minimum
- 23 Degrees F
- Color
- Green
- Operating Pressure - Maximum
- 1 MPa
- Fitting Material
- Polybutylene Terephthalate
- Operating Temperature - Maximum
- 140 Degrees F
- Fitting Features
- Rigid
- Wire Color
- Green
Dimensions
- Overall Length
- 43 mm
- Fitting Tube Size Outer Diameter
- 10 mm
- Wire Rope Length
- 43 mm
- Length
- 43 mm
Description
Fitting, Plug, Fitting Connection Type Push-to-Connect, Fitting Tube Size Outer Diameter 10 mm, Overall Length 43 mm, Standards RoHS, Compatible Tube Material Polyurethane, Nylon, Resistance Properties Flame-Resistant, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.