Shop SMC
See all product information
Create Account
Push-Fit Plug, Silver, Rigid
- Mfr # KQG2P-06
- Zoro # G416245689
product price:Â
$
5.49
/ea
Sold in multiples of 2 for
$10.98
Key Features
Standards
FDA Approved, RoHS
Application
Food Process
Fitting Shape
Plug
Overall Length
8 mm
Release Type
Button
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KQG2P-06
- Zoro #
- G416245689
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Overall Length
- 8 mm
- Center-to-End 1 Length
- 17 3/16 mm
- Fitting Side 1 Tube Outer Diameter
- 6 mm
- Fitting Tube Size Outer Diameter
- 6 mm
- Wire Rope Length
- 8 mm
- Length
- 8 mm
Description
Push-Fit Plug, Application Pneumatics, Fitting Connection Type Push-to-Connect, Fitting Material Stainless Steel, Fitting Tube Size Outer Diameter 6 mm, Material Grade 316, Overall Length 8 mm, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Color Silver, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material FEP, Nylon, PFA, Polyurethane, Resistance Properties Corrosion-Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.