Push-Fit Plug, Silver, Rigid
Mfr # KQG2P-11
Zoro # G916245707
product price: $7.79
/eaSold in multiples of 2 for $15.58
Key Features
Application
Food Process
Standards
FDA Approved, RoHS
Overall Length
34 3/32 mm
Fitting Shape
Plug
For Media Type
Air, Gases
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KQG2P-11
Zoro #
G916245707
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
34 3/32 mm
Fitting Side 1 Tube Outer Diameter
3/8 in
Center-to-End 1 Length
17 1/2 mm
Details
Application
Food Process
Standards
FDA Approved, RoHS
Fitting Shape
Plug
Item
Fitting, Metal One Touch, SS
For Media Type
Air, Gases
Fitting Material
Stainless Steel
Release Type
Button
Resistance Properties
Corrosion-Resistant
Series
KQG2
System of Measurement
Imperial/Metric
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Minimum
23 Degrees F
Compatible Tube Material
FEP, Nylon, PFA, Polyolefin, Polyurethane, Soft Nylon
Operating Temperature - Maximum
302 Degrees F
Material Grade
316
Operating Pressure - Maximum
1 MPa
Description
Push-Fit Plug, Application Pneumatics, Material Grade 316, Overall Length 11 mm, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Color Stainless Steel 316, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material FEP, Nylon, PFA, Polyolefin, Polyurethane, Resistance Properties Corrosion-Resistant, System of Measurement Not Applicable, Thread Sealant Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.