Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-Fit Plug, White, Rigid

  • Mfr # KPP-06

  • Zoro # G116245804


product price: $1.29
/ea
Sold in multiples of 10 for $12.90

Key Features

Fitting Connection Type
Push-to-Connect
Overall Length
35 mm
Fitting Shape
Plug
Standards
RoHS
Operating Pressure - Maximum
1 MPa
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPP-06
Zoro #
G116245804
UPC #
-
Country of Origin
Singapore

Dimensions

Overall Length
35 mm
Fitting Tube Size Outer Diameter
6 mm

Details

Fitting Connection Type
Push-to-Connect
Item
Fitting, Plug
Fitting Shape
Plug
Standards
RoHS
Operating Pressure - Maximum
1 MPa
Compatible Tube Material
PFA, Polyurethane
System of Measurement
Metric
Series
KP
For Media Type
Air

Description

Fitting, Plug, Fitting Connection Type Push-to-Connect, Fitting Tube Size Outer Diameter 6 mm, Overall Length 35 mm, Standards RoHS, Compatible Tube Material PFA, Polyurethane, System of Measurement Metric

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.