Zoro Homepage

Push-Fit Plug, White, Rigid

  • Mfr # KPP-08

  • Zoro # G316245772


product price: $1.69
/ea
Sold in multiples of 6 for $10.14

Key Features

Overall Length
39 mm
Fitting Connection Type
Push-to-Connect
Fitting Shape
Plug
Standards
RoHS
Fitting Tube Size Outer Diameter
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPP-08
Zoro #
G316245772
UPC #
-
Country of Origin
Singapore

Dimensions

Overall Length
39 mm
Fitting Tube Size Outer Diameter
8 mm

Details

Fitting Connection Type
Push-to-Connect
Fitting Shape
Plug
Standards
RoHS
Item
Fitting, Plug
Series
KP
Operating Pressure - Maximum
1 MPa
Compatible Tube Material
PFA, Polyurethane
System of Measurement
Metric
For Media Type
Air

Description

Fitting, Plug, Fitting Connection Type Push-to-Connect, Fitting Tube Size Outer Diameter 8 mm, Overall Length 39 mm, Standards RoHS, Compatible Tube Material PFA, Polyurethane, System of Measurement Metric

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.