Push-Fit Plug, White, Rigid
Mfr # KPP-10
Zoro # G116245682
product price: $2.69
/eaSold in multiples of 4 for $10.76
Key Features
Fitting Connection Type
Push-to-Connect
Fitting Shape
Plug
Standards
RoHS
Overall Length
43 mm
Series
KP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPP-10
Zoro #
G116245682
UPC #
-
Country of Origin
Singapore
Dimensions
Overall Length
43 mm
Fitting Tube Size Outer Diameter
10 mm
Details
Fitting Connection Type
Push-to-Connect
Fitting Shape
Plug
Item
Fitting, Plug
Standards
RoHS
Series
KP
For Media Type
Air
System of Measurement
Metric
Compatible Tube Material
PFA, Polyurethane
Operating Pressure - Maximum
1 MPa
Description
Fitting, Plug, Fitting Connection Type Push-to-Connect, Fitting Tube Size Outer Diameter 10 mm, Overall Length 43 mm, Standards RoHS, Compatible Tube Material PFA, Polyurethane, System of Measurement Metric
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.