Push-Fit Tee Fitting, Black, Rigid
Mfr # KRT07-34S
Zoro # G416245719
product price: $7.59
/eaSold in multiples of 2 for $15.18
Key Features
Fitting Shape
Union Tee
Color
Black
Standards
RoHS
Operating Pressure - Maximum
145 psi
Connector Type
Union
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KRT07-34S
Zoro #
G416245719
UPC #
-
Country of Origin
Japan
Details
Fitting Shape
Union Tee
Color
Black
Item
Fitting, Branch Tee
Standards
RoHS
Operating Pressure - Maximum
145 psi
Connector Type
Union
Resistance Properties
Flame-Resistant
System of Measurement
Imperial
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Series
KR
Description
Push-Fit Tee Fitting, Application Pneumatics, Color Black, Material Grade Not Applicable, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Fitting Material Polybutylene Terephthalate, Overall Length 41 mm, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material Polyurethane, Nylon
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.