Push-Fit Tee Fitting, Black, Rigid
Mfr # KRT08-00
Zoro # G516245787
product price: $7.49
/eaSold in multiples of 2 for $14.98
Key Features
Standards
RoHS
Fitting Shape
Union Tee
Color
Black
Overall Length
40 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KRT08-00
Zoro #
G516245787
UPC #
-
Country of Origin
Singapore
Dimensions
Overall Length
40 mm
Fitting Side 1 Tube Outer Diameter
15 3/16 mm
Fitting Side 3 Tube Outer Diameter
15 3/16 mm
Fitting Side 2 Tube Outer Diameter
15 3/16 mm
Details
Standards
RoHS
Fitting Shape
Union Tee
Color
Black
Item
Fitting, Tee Union
System of Measurement
Metric
Connector Type
Union
For Media Type
Air
Compatible Tube Material
Polyurethane, Nylon
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Release Type
Collet
Material Grade
C3604BD
Operating Temperature - Minimum
-5 Degrees C
Series
KR
Operating Temperature - Maximum
60 Degrees C
Operating Pressure - Maximum
1 MPa
Resistance Properties
Flame-Resistant
Description
Push-Fit Tee Fitting, Application Pneumatics, Color Black, Material Grade C3604BD, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Material Polybutylene Terephthalate, Overall Length 40 mm, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material Polyurethane, Nylon
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.