Shop SMC
See all product information
Create Account
Push-Fit Tee Fitting, Black, Rigid
- Mfr # KRT12-00
- Zoro # G516245756
product price:Â
$
7.89
/ea
Key Features
Standards
RoHS
Fitting Shape
Union Tee
Color
Black
Overall Length
52 mm
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KRT12-00
- Zoro #
- G516245756
- UPC #
- -
- Country of Origin
- Singapore
- Item
- Fitting, Tee Union
- Standards
- RoHS
- Fitting Shape
- Union Tee
- Color
- Black
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Material Grade
- C3604BD
- System of Measurement
- Metric
- Operating Temperature - Maximum
- 140 Degrees F
- Series
- KR
- Release Type
- Collet
- Connector Type
- Coupling
- Compatible Tube Material
- Polyurethane, Nylon
- Resistance Properties
- Flame-Resistant
- Operating Pressure - Maximum
- 1 MPa
- For Media Type
- Compressed Air
- Operating Temperature - Minimum
- 23 Degrees F
- Fitting Side 3 Connection Type
- Push-to-Connect
- Fitting Features
- Rigid
- Fitting Side 2 Connection Type
- Push-to-Connect
- Fitting Side 1 Connection Type
- Push-to-Connect
- Fitting Material
- Polybutylene Terephthalate
- Application
- Pneumatics
- Wire Color
- Black
Dimensions
- Overall Length
- 52 mm
- Fitting Side 3 Tube Outer Diameter
- 12 mm
- Fitting Side 1 Tube Outer Diameter
- 12 mm
- Fitting Side 2 Tube Outer Diameter
- 12 mm
- Wire Rope Length
- 52 mm
- Length
- 52 mm
Description
Push-Fit Tee Fitting, Application Pneumatics, Color Black, Material Grade C3604BD, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Material Polybutylene Terephthalate, Overall Length 52 mm, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material Polyurethane, Nylon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.