Push-Fit Tee Fitting, MNPT x Push-to-Connect x Push-to-Connect, 1/8 in Tube OD, 1/4 in Pipe Size

  • Mfr # KQ2Y01-35AS

  • Zoro # G5048547


product price:  $3.79
/ea

Key Features

Material
Plastic
Max. Pressure
145 psi
Connection Type
MNPT x Push-to-Connect x Push-to-Connect
Tube Size
1/8 in
Standards
RoHS
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KQ2Y01-35AS
Zoro #
G5048547
UPC #
-
Country of Origin
Singapore

Dimensions

Tube Size
1/8 in
Pipe Size
1/4 in
Hex Head Size
9/16 in
Overall Length
35 29/32 mm
Fitting Side A Pipe Size
1/4 in
Fitting Side B Tube Outer Diameter
1/8 in
Fitting Side C Tube Outer Diameter
1/8 in
Fitting Side 3 Tube Outer Diameter
1/8 in
Fitting Side 2 Tube Outer Diameter
1/8 in
Fitting Side 1 Pipe Size
1/4 in

Details

Item
Push-Fit Tee Fitting
Material
Plastic
Max. Pressure
145 psi
Connection Type
MNPT x Push-to-Connect x Push-to-Connect
Standards
RoHS
Application
Air, Non-Potable Water
Temp. Range
23 Degrees to 140 Degrees F
Fitting Shape
Tee
Fittings Sub-Category
Tees
Color
White
Body Material
Polybutylene Terephthalate
Fitting Side C Connection Type
Push-to-Connect
Minimum Operating Temperature
41 Degrees F
Fitting Side B Connection Type
Push-to-Connect
Fitting Side A Connection Type
MNPT
Maximum Operating Pressure
145 psi
System of Measurement
Imperial
Maximum Operating Temperature
140 Degrees F
Fitting Material
Brass, Polybutylene Terephthalate, Polypropylene
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane
Fitting Side 1 Connection Type
MNPT
Operating Temperature - Maximum
140 Degrees F
Finish
Fluoro Coated
Connector Type
Adapter
Fitting Side 2 Connection Type
Push-to-Connect
For Media Type
Air, Non-Potable Water
Operating Temperature - Minimum
41 Degrees F
Fitting Side 3 Connection Type
Push-to-Connect
Thread Sealant Type
PTFE
Operating Pressure - Maximum
145 psi

Description

The SMC - KQ2Y01-35AS is part of the "Push On Hose Fittings" product category. This component is designed for use with compatible hoses, offering time-efficient assembly and disassembly in various hydraulic and pneumatic systems. It's typically associated with operations requiring fluid or air transfer in the industrial and commercial sectors.

Key Features:

  • The product falls within the granular item type, often utilized in intricate assembly or repair scenarios due to its versatile fit.
  • The SMC - KQ2Y01-35AS may be applicable within different industrial systems depending on compatibility checks.
  • This product does not include additional items upon purchase, meaning it's intended for singular use or replacement parts.
  • The product dimension, weight, and color data are not provided, indicating the need for individualized evaluation upon procurement for fit and assembly purposes.
  • Though certification, load capacity, and material descriptions are not stated, the product is commonly used in standard industrial settings.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.