Push-Fit Tee Fitting, Push-to-Connect x Push-to-Connect x MBSPT, 10mm Tube OD, 1/4 in Pipe Size

  • Mfr # KQ2T10-02AS

  • Zoro # G4999951


product price:  $4.35
/ea

Key Features

Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x Push-to-Connect x MBSPT
Application
Air, Non-Potable Water
Tube Size
10mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KQ2T10-02AS
Zoro #
G4999951
UPC #
-
Country of Origin
Singapore

Dimensions

Tube Size
10mm
Pipe Size
1/4 in
Hex Head Size
17 mm
Overall Length
38 19/32 mm
Fitting Side B Tube Outer Diameter
10 mm
Fitting Side A Tube Outer Diameter
10 mm
Fitting Side C Pipe Size
1/4 in
Fitting Side 3 Pipe Size
1/4 in
Fitting Side 2 Tube Outer Diameter
10 mm
Fitting Side 1 Tube Outer Diameter
10 mm
Fitting Side 4 Pipe Size
10 mm

Details

Item
Push-Fit Tee Fitting
Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x Push-to-Connect x MBSPT
Application
Air, Non-Potable Water
Standards
RoHS
Temp. Range
23 Degrees to 140 Degrees F
Fitting Shape
Tee
Body Material
Polybutylene Terephthalate
Fittings Sub-Category
Tees
Color
White
Fitting Material
Brass, Polybutylene Terephthalate, Polypropylene
Maximum Operating Temperature
140 Degrees F
System of Measurement
Imperial/Metric
Minimum Operating Temperature
41 Degrees F
Fitting Side B Connection Type
Push-to-Connect
Fitting Side C Connection Type
MBSPT
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Maximum Operating Pressure
145 psi
Fitting Side A Connection Type
Push-to-Connect
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane
Operating Pressure - Maximum
145 psi
Fitting Side 4 Connection Type
NPT
Operating Temperature - Minimum
41 Degrees F
Fitting Side 2 Connection Type
Tube
Fitting Side 3 Connection Type
BSPT
Fitting Side 1 Connection Type
Tube
For Media Type
Air, Non-Potable Water
Finish
Fluoro Coated
Connector Type
Adapter
Operating Temperature - Maximum
140 Degrees F
Thread Sealant Type
PTFE

Description

The SMC - KQ2T10-02AS is a type of push-on hose fitting that falls under the industrial/commercial tool category. Its main role is to connect hoses in numerous industrial and commercial applications. It is constructed with the intent of facilitating potential secure connections between hoses. This hose fitting has potential for use across a multitude of applications that involve the transfer of various fluids and gases.

Key Features:

  • Intended for potential compatibility with certain types of industrial hoses: The SMC - KQ2T10-02AS hose fitting is crafted with the purpose to potentially be used with select types of hoses frequently found in industrial settings.
  • Practical design: Its push-on design aims to support easier installation and a potential secure fit, lessening the likelihood of disconnection or leakage without guarantee. This feature offers practicality in its use.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.