Push-Fit Tee Fitting, Push-to-Connect x Push-to-Connect x MUNF, 1/4 in Tube OD, 10-32 Pipe Size

  • Mfr # KQ2T07-32A

  • Zoro # G5047822


product price:  $5.15
/ea

Key Features

Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x Push-to-Connect x MUNF
Application
Air, Non-Potable Water
Tube Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KQ2T07-32A
Zoro #
G5047822
UPC #
-
Country of Origin
Singapore

Dimensions

Tube Size
1/4 in
Pipe Size
10-32
Hex Head Size
7 mm
Overall Length
30 13/16 mm
Fitting Thread Size
#10-32
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side B Tube Outer Diameter
1/4 in
Fitting Side 4 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 2 Tube Outer Diameter
1/4 in
Fitting Side 3 Pipe Size
1/4 in

Details

Item
Push-Fit Tee Fitting
Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x Push-to-Connect x MUNF
Application
Air, Non-Potable Water
Standards
RoHS
Temp. Range
23 Degrees to 140 Degrees F
Fitting Shape
Tee
Body Material
Polybutylene Terephthalate
Color
White
Fittings Sub-Category
Tees
Fitting Side B Connection Type
Push-to-Connect
Maximum Operating Temperature
140 Degrees F
System of Measurement
Imperial
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Material
Brass, Polybutylene Terephthalate, Polypropylene
Minimum Operating Temperature
41 Degrees F
Maximum Operating Pressure
145 psi
Fitting Side A Connection Type
Push-to-Connect
Fitting Side C Connection Type
MUNF
Finish
Fluoro Coated
Fitting Side 2 Connection Type
Tube
Fitting Side 4 Connection Type
NPT
For Media Type
Air, Non-Potable Water
Fitting Side 3 Connection Type
MUNF
Operating Temperature - Minimum
41 Degrees F
Operating Temperature - Maximum
140 Degrees F
Connector Type
Adapter
Operating Pressure - Maximum
145 psi
Fitting Side 1 Connection Type
Tube

Description

The SMC - KQ2T07-32A belongs to the product category of "Push On Hose Fittings", where its main purpose is to create a connection between hoses in industrial and commercial settings. This product, with its specific design and material, is designed with the intent to provide a robust link which is capable of withstanding varied pressures and uses. Renowned for its compatibility with different hose types, the SMC - KQ2T07-32A fitting adds adaptability to your system, allowing for varied configurations and applications.

Key Features:

  • Constructed with a durable material, the SMC - KQ2T07-32A fitting's quality contributes to its potential for extended use.
  • Compatible with multiple hose types, demonstrating its versatility to meet various system requirements.
  • The product is designed with the potential to withstand different pressure levels, indicative of its resilience in diverse industrial conditions.
  • May be compatible with a multitude of fitting configurations, demonstrating its adaptability across varied uses and applications in industrial and commercial contexts.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.