Push-Fit Tee Fitting, Push-to-Connect x Push-to-Connect x NPT, 5/32 in Tube OD, 1/16 in Pipe Size
- Mfr # KQ2T03-33AS
- Zoro # G5117612
product price:Â
$
2.79
/ea
Key Features
Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x Push-to-Connect x NPT
Tube Size
5/32 in
Standards
RoHS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KQ2T03-33AS
- Zoro #
- G5117612
- UPC #
- -
- Country of Origin
- Singapore
Dimensions
- Tube Size
- 5/32 in
- Pipe Size
- 1/16 in
- Hex Head Size
- 7/16 in
- Overall Length
- 29 19/32 mm
- Fitting Side C Pipe Size
- 1/16 in
- Fitting Side B Tube Outer Diameter
- 5/32 in
- Fitting Side A Tube Outer Diameter
- 5/32 in
- Fitting Side 2 Tube Outer Diameter
- 5/32 in
- Fitting Side 4 Pipe Size
- 5/32 in
- Fitting Side 1 Tube Outer Diameter
- 5/32 in
- Fitting Side 3 Pipe Size
- 1/16 in
- Wire Rope Length
- 29 19/32 mm
- Length
- 29 19/32 mm
Description
The SMC - KQ2T03-33AS is a push-on hose fitting falling under the category of industrial equipment. Its primary usage is to secure connections between hoses and other components in a networked structure, applicable in systems ranging from pneumatic tools to complicated machinery. Crafted of enduring materials, the SMC - KQ2T03-33AS is made from materials intended to handle various industrial conditions.
Key Features:
- Material: The SMC - KQ2T03-33AS is crafted from a durable material meant to withstand diverse industrial conditions.
- Type: The SMC - KQ2T03-33AS is a push-on hose fitting which allows for attachment or removal by pushing or pulling on the hose end.
- Compatibility: This particular fitting is compatible with specific types of hoses and connectors, adding versatility to any industrial setup. Further details or specifications are required.
- Connection Type: The SMC - KQ2T03-33AS features a specific connection type engineered for compatibility with corresponding hose types.
- Model Number: KQ2T03-33AS - This specific model number can be used for in-depth specification lookup or ordering replacements.
- Manufacturer: The hose fitting is a product of SMC, the producer of this hose fitting.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.