Push-Fit Tee Fitting, Push-to-Connect x Push-to-Connect x Push-to-Connect, 10mm Tube OD, Plastic

  • Mfr # KQ2T10-00A

  • Zoro # G5048005


product price: $4.19
/ea

Key Features

Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x Push-to-Connect x Push-to-Connect
Application
Air, Non-Potable Water
Tube Size
10mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KQ2T10-00A
Zoro #
G5048005
UPC #
-
Country of Origin
Singapore

Dimensions

Tube Size
10mm
Pipe Size
10mm
Overall Length
41 3/16 mm
Fitting Side C Tube Outer Diameter
10 mm
Fitting Side A Tube Outer Diameter
10 mm
Fitting Side B Tube Outer Diameter
10 mm
Fitting Side 3 Tube Outer Diameter
10 mm
Fitting Side 4 Tube Outer Diameter
10 mm
Fitting Side 2 Tube Outer Diameter
10 mm
Fitting Side 1 Tube Outer Diameter
10 mm

Details

Item
Push-Fit Tee Fitting
Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x Push-to-Connect x Push-to-Connect
Application
Air, Non-Potable Water
Standards
RoHS
Temp. Range
23 Degrees to 140 Degrees F
Fitting Shape
Tee
Body Material
Polybutylene Terephthalate
Fittings Sub-Category
Tees
Color
White
System of Measurement
Metric
Minimum Operating Temperature
41 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Pressure
145 psi
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Side B Connection Type
Push-to-Connect
Fitting Material
Polybutylene Terephthalate
Maximum Operating Temperature
140 Degrees F
Fitting Side C Connection Type
Push-to-Connect
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane
Operating Temperature - Minimum
41 Degrees F
Fitting Side 2 Connection Type
Tube
Finish
Fluoro Coated
Connector Type
Union
For Media Type
Air, Non-Potable Water
Fitting Side 1 Connection Type
Tube
Fitting Side 4 Connection Type
Push-to-Connect
Operating Temperature - Maximum
140 Degrees F
Fitting Side 3 Connection Type
Tube
Operating Pressure - Maximum
145 psi

Description

The SMC - KQ2T10-00A is a Push On Hose Fitting for use in connecting and disconnecting hoses in industrial or commercial contexts. Developed with sturdy materials, it's intended to function as an intermediary between hoses and the devices to which they are connected.

Key Features:

  • One-Touch Fitting: This feature is intended to support the user in connecting and disconnecting the hose more easily, potentially improving operational efficiency.
  • White Color: This attribute may help users to identify and locate the fitting within complex machinery setups.
  • Suitable for a 10mm tube size: This fitting is compatible with hoses that have an outer diameter of 10mm.
  • Specific item type: This refers to the specific design of this fitting, which may differentiate it from other fittings in its category.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.