Shop SMC

Push-Fit Tee Fitting, Push-to-Connect x Push-to-Connect x Push-to-Connect, 3/16 in x 1/4 in Tube OD

  • Mfr # KQ2T05-07A
  • Zoro # G4999705

product price: 
$
10.79
/ea

Key Features

Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x Push-to-Connect x Push-to-Connect
Tube Size
3/16 in x 1/4 in
Standards
RoHS
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KQ2T05-07A
Zoro #
G4999705
UPC #
-
Country of Origin
Singapore

Dimensions

Tube Size
3/16 in x 1/4 in
Overall Length
33 mm
Fitting Side A Tube Outer Diameter
3/16 in
Fitting Side C Tube Outer Diameter
1/4 in
Fitting Side B Tube Outer Diameter
3/16 in
Fitting Side 2 Tube Outer Diameter
3/16 in
Fitting Side 1 Tube Outer Diameter
3/16 in
Fitting Side 3 Tube Outer Diameter
1/4 in
Wire Rope Length
33 mm
Length
33 mm

Details

Item
Push-Fit Tee Fitting
Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x Push-to-Connect x Push-to-Connect
Standards
RoHS
Application
Air, Non-Potable Water
Temp. Range
23 Degrees to 140 Degrees F
Fitting Shape
Tee
Fittings Sub-Category
Tees
Body Material
Polybutylene Terephthalate
Color
White
Fitting Side C Connection Type
Push-to-Connect
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Material
Polybutylene Terephthalate
Minimum Operating Temperature
41 Degrees F
System of Measurement
Imperial
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Pressure
145 psi
Fitting Side B Connection Type
Push-to-Connect
Maximum Operating Temperature
140 Degrees F
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane
Operating Temperature - Minimum
41 Degrees F
Operating Temperature - Maximum
140 Degrees F
Fitting Side 2 Connection Type
Push-to-Connect
Fitting Side 3 Connection Type
Push-to-Connect
Finish
Fluoro Coated
Fitting Side 1 Connection Type
Push-to-Connect
For Media Type
Air, Non-Potable Water
Connector Type
Reducer
Fitting Side 4 Connection Type
Push-to-Connect
Operating Pressure - Maximum
145 psi
Wire Color
White

Description

The SMC - KQ2T05-07A is a push-on hose fitting, designed for connecting varying types of hoses. This product is a fundamental component in pneumatic and fluid management systems, which require the easy and secure transfer of liquids or gases from one place to another. Manufactured by SMC, a reliable company known for durable automation parts, this hose fitting has been observed to perform consistently during operation and versatility in application.

Key Features:

  • The model number KQ2T05-07A specifies that it belongs to the SMC's KQ2 series of products.
  • This SMC push-on hose fitting is intended for use in a range of conditions.
  • The main function of this product is designed to aid connection for fluid or gas transfers.
  • Design prioritizes durability and performance. This is made with high-quality materials that can withstand different working environments and pressures.
  • This product caters to general applications, making it suitable for use in a wide range of industries.
  • The product is a standalone item and does not require any additional parts or accessories for operation.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.