Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-Fit Tee Fitting, White, Rigid

  • Mfr # KPT06-00

  • Zoro # G816245753


product price: $9.99
/ea

Key Features

Standards
RoHS
Overall Length
21 13/16 mm
Fitting Shape
Union Tee
Fitting Side 1 Tube Outer Diameter
12 13/16 mm
Fitting Side 3 Tube Outer Diameter
12 13/16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06-00
Zoro #
G816245753
UPC #
-
Country of Origin
Singapore

Dimensions

Overall Length
21 13/16 mm
Fitting Side 1 Tube Outer Diameter
12 13/16 mm
Fitting Side 3 Tube Outer Diameter
12 13/16 mm
Fitting Side 2 Tube Outer Diameter
12 13/16 mm

Details

Standards
RoHS
Item
Fitting, Union Tee
Fitting Shape
Union Tee
System of Measurement
Metric
For Media Type
Air, Non-Potable Water, Gases
Operating Pressure - Maximum
1 MPa
Series
KP
Compatible Tube Material
PFA, Polyolefin, Polyurethane
Connector Type
Union
Operating Temperature - Maximum
80 Degrees C
Operating Temperature - Minimum
-20 Degrees C

Description

Push-Fit Tee Fitting, Application Pneumatics, Color White, Material Grade Not Applicable, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Material Polybutylene Terephthalate, Overall Length 21 13/16 mm, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material PFA, Polyolefin, Polyurethane

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.