Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-Fit Union Fitting, Push-to-Connect x Push-to-Connect, 1/8 in Tube OD, 1/2-20 Pipe Size

  • Mfr # KQ2E01-00A

  • Zoro # G5000484


product price: $3.79
/ea
Sold in multiples of 10 for $37.90

Key Features

Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x Push-to-Connect
Application
Air, Non-Potable Water
Tube Size
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KQ2E01-00A
Zoro #
G5000484
UPC #
-
Country of Origin
Singapore

Dimensions

Tube Size
1/8 in
Pipe Size
1/2-20
Overall Length
27 13/16 mm
Fitting Side A Tube Outer Diameter
1/8 in
Fitting Side B Tube Outer Diameter
1/8 in
Fitting Side 2 Tube Outer Diameter
1/8 in
Fitting Side 1 Tube Outer Diameter
1/8 in

Details

Item
Push-Fit Union Fitting
Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x Push-to-Connect
Application
Air, Non-Potable Water
Standards
RoHS
Temp. Range
23 Degrees to 140 Degrees F
Fitting Shape
Union
Fittings Sub-Category
Unions
Color
White
Body Material
Polybutylene Terephthalate
Fitting Side A Connection Type
Push-to-Connect
System of Measurement
Imperial
Fitting Side B Connection Type
Push-to-Connect
Minimum Operating Temperature
41 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Material
Brass
Release Type
Button
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane, Soft Nylon
Maximum Operating Temperature
140 Degrees F
Maximum Operating Pressure
145 psi
Operating Temperature - Minimum
41 Degrees F
Series
KQ2E
Fitting Side 1 Connection Type
Push-to-Connect
For Media Type
Air, Non-Potable Water
Operating Temperature - Maximum
140 Degrees F
Fitting Side 2 Connection Type
Push-to-Connect
Operating Pressure - Maximum
145 psi
Connector Type
Union

Description

Push-Fit Union Fitting, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Side B Tube Outer Diameter 1/8 in, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade Not Applicable, Color White, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 145 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.