Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-Fit Union Fitting, Push-to-Connect x Push-to-Connect, 3/8 in Tube OD, 7/8-14 Pipe Size

  • Mfr # KQ2E11-00A

  • Zoro # G5000667


product price: $6.79
/ea
Sold in multiples of 10 for $67.90

Key Features

Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x Push-to-Connect
Application
Air, Non-Potable Water
Tube Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KQ2E11-00A
Zoro #
G5000667
UPC #
-
Country of Origin
Singapore

Dimensions

Tube Size
3/8 in
Pipe Size
7/8-14
Overall Length
33 13/16 mm
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side B Tube Outer Diameter
3/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 2 Tube Outer Diameter
3/8 in

Details

Item
Push-Fit Union Fitting
Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x Push-to-Connect
Application
Air, Non-Potable Water
Standards
RoHS
Temp. Range
23 Degrees to 140 Degrees F
Fitting Shape
Union
Fittings Sub-Category
Unions
Body Material
Polybutylene Terephthalate
Color
White
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Maximum Operating Temperature
140 Degrees F
Release Type
Button
Minimum Operating Temperature
41 Degrees F
Maximum Operating Pressure
145 psi
System of Measurement
Imperial
Fitting Side A Connection Type
Push-to-Connect
Fitting Material
Brass
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane, Soft Nylon
Fitting Side B Connection Type
Push-to-Connect
Series
KQ2E
Operating Temperature - Minimum
41 Degrees F
Fitting Side 2 Connection Type
Push-to-Connect
Fitting Side 1 Connection Type
Push-to-Connect
Operating Pressure - Maximum
145 psi
For Media Type
Air, Non-Potable Water
Operating Temperature - Maximum
140 Degrees F
Connector Type
Union

Description

The SMC - KQ2E11-00A is a Push On Hose Fitting that is designed for connecting and sealing tubing in pneumatic systems within industrial manufacturing, commercial environments, or machinery operations. Crafted from extra durable materials, this fitting is ideal for various pneumatic applications.

Key Features:

  • This model is made for use with tube outer diameter of 3/8 inches, indicating its compatibility with standard-sized tubing in many applications.
  • Its operating pressure range is -100kPa to 1.0MPa, meaning it can withstand both lower and higher pressure operations.
  • The SMC KQ2E11-00A has a temperature operating range from -5 to 60 degrees Celsius, indicating its functioning capacity within these specified environmental conditions.
  • This model incorporates One-Touch connections technology, which is designed to facilitate quicker installation times.
  • Intended for use with general air, water, and oil commodities in various industrial and commercial applications as specified.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.