Zoro Homepage

Push-Fit Union Fitting, Push-to-Connect x Push-to-Connect, 4mm Tube OD, M12 x 1 Pipe Size, Plastic

  • Mfr # KQ2E04-00A

  • Zoro # G5000606


product price: $4.59
/ea
Sold in multiples of 10 for $45.90

Key Features

Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x Push-to-Connect
Tube Size
4mm
Standards
RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KQ2E04-00A
Zoro #
G5000606
UPC #
-
Country of Origin
Singapore

Dimensions

Tube Size
4mm
Pipe Size
M12 x 1
Overall Length
27 5/16 mm
Fitting Side A Tube Outer Diameter
4 mm
Fitting Side B Tube Outer Diameter
4 mm
Fitting Side 2 Tube Outer Diameter
4 mm
Fitting Side 1 Tube Outer Diameter
4 mm

Details

Item
Push-Fit Union Fitting
Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x Push-to-Connect
Standards
RoHS
Application
Air, Non-Potable Water
Temp. Range
23 Degrees to 140 Degrees F
Fitting Shape
Union
Fittings Sub-Category
Unions
Color
White
Body Material
Polybutylene Terephthalate
Fitting Material
Brass
Fitting Side A Connection Type
Push-to-Connect
Minimum Operating Temperature
41 Degrees F
Release Type
Button
Maximum Operating Temperature
140 Degrees F
Maximum Operating Pressure
145 psi
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
System of Measurement
Metric
Fitting Side B Connection Type
Push-to-Connect
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane, Soft Nylon
Series
KQ2E
Operating Temperature - Maximum
140 Degrees F
Operating Pressure - Maximum
145 psi
Connector Type
Union
Operating Temperature - Minimum
41 Degrees F
Fitting Side 2 Connection Type
Push-to-Connect
Fitting Side 1 Connection Type
Push-to-Connect
For Media Type
Air, Non-Potable Water

Description

Push-Fit Union Fitting, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 4 mm, Fitting Side B Tube Outer Diameter 4 mm, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade Not Applicable, Color White, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.