Push-Fit Union, Straight
Mfr # KPH04-00
Zoro # G016245676
product price: $7.29
/eaSold in multiples of 2 for $14.58
Key Features
Overall Length
35 13/32 mm
Fitting Shape
Straight
Standards
RoHS
Application
Medical, Vacuum
Connector Type
Union
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPH04-00
Zoro #
G016245676
UPC #
-
Country of Origin
Singapore
Dimensions
Overall Length
35 13/32 mm
Center-to-End 2 Length
17 mm
Center-to-End 1 Length
17 mm
Fitting Side 1 Tube Outer Diameter
4 mm
Details
Fitting Shape
Straight
Item
Fitting, Straight Union
Standards
RoHS
Application
Medical, Vacuum
Connector Type
Union
Operating Temperature - Maximum
176 Degrees F
For Media Type
Air, Non-Potable Water, Gases
Operating Temperature - Minimum
-4 Degrees F
Fitting Material
Polypropylene
Series
KP
Release Type
Button
Fitting Side 1 Connection Type
Push-to-Connect
System of Measurement
Metric
Compatible Tube Material
PFA, Polyolefin, Polyurethane
Operating Pressure - Maximum
14.5 psi
Description
Push-Fit Union, Application Medical, Vacuum, Fitting Material Polypropylene, Fitting Thread Size Not Applicable, Material Grade Not Applicable, Color White, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 10 13/32 mm, Release Type Button, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material PFA, Polyolefin, Polyurethane, System of Measurement Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.