Shop SMC
See all product information
Create Account
Push-Fit Union, Straight
- Mfr # KPH06-00
- Zoro # G316245765
product price:Â
$
7.29
/ea
Sold in multiples of 2 for
$14.58
Key Features
Standards
RoHS
Application
Medical, Vacuum
Fitting Shape
Straight
Overall Length
12 13/16 mm
Release Type
Button
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KPH06-00
- Zoro #
- G316245765
- UPC #
- -
- Country of Origin
- Singapore
- Item
- Push-Fit Union
- Standards
- RoHS
- Application
- Medical, Vacuum
- Fitting Shape
- Straight
- Release Type
- Button
- Compatible Tube Material
- PFA, Polyolefin, Polyurethane
- Series
- KP
- Connector Type
- Union
- Fitting Material
- Polypropylene
- Operating Temperature - Minimum
- -4 Degrees F
- For Media Type
- Air, Gases, Non-Potable Water
- Fitting Side 1 Connection Type
- Push-to-Connect
- Operating Pressure - Maximum
- 1 MPa
- Operating Temperature - Maximum
- 140 Degrees F
- Color
- White
- Fitting Features
- Rigid
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Fitting Side 2 Connection Type
- Push-to-Connect
- Wire Color
- White
Dimensions
- Overall Length
- 12 13/16 mm
- Center-to-End 2 Length
- 18 1/2 mm
- Fitting Side 1 Tube Outer Diameter
- 6 mm
- Center-to-End 1 Length
- 18 1/2 mm
- Fitting Side 2 Tube Outer Diameter
- 6 mm
- Wire Rope Length
- 12 13/16 mm
- Length
- 12 13/16 mm
Description
Push-Fit Union, Application Medical, Vacuum, Fitting Material Polypropylene, Fitting Thread Size Not Applicable, Material Grade Not Applicable, Color White, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 12 13/16 mm, Release Type Button, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material PFA, Polyolefin, Polyurethane, System of Measurement Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.