Zoro Homepage

Push-Fit Union, Straight

  • Mfr # KRH12-00

  • Zoro # G716245860


product price: $8.79
/ea
Sold in multiples of 2 for $17.58

Key Features

Standards
RoHS
Color
Black
Application
Vacuum
Overall Length
44 1/2 mm
Fitting Shape
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KRH12-00
Zoro #
G716245860
UPC #
-
Country of Origin
Singapore

Dimensions

Overall Length
44 1/2 mm
Center-to-End 1 Length
22 mm
Center-to-End 2 Length
22 mm
Fitting Side 1 Tube Outer Diameter
12 mm

Details

Standards
RoHS
Color
Black
Application
Vacuum
Item
Fitting, Straight Union
Fitting Shape
Straight
Fitting Side 1 Connection Type
Push-to-Connect
Series
KR
Resistance Properties
Flame-Resistant
For Media Type
Potable Water
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
23 Degrees F
Fitting Material
Polybutylene
System of Measurement
Metric
Release Type
Collet
Material Grade
C3604
Operating Pressure - Maximum
1 MPa
Compatible Tube Material
Nylon, Polyurethane
Connector Type
Union

Description

Push-Fit Union, Application Vacuum, Fitting Material Polybutylene, Fitting Thread Size Not Applicable, Material Grade Not Applicable, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 20 29/32 mm, Release Type Collet, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material Polyurethane, Nylon, Resistance Properties Flame-Resistant, System of Measurement Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.