Zoro Homepage

Push-Fit Union, Union

  • Mfr # KRE08-00

  • Zoro # G316245802


product price: $9.29
/ea
Sold in multiples of 2 for $18.58

Key Features

Standards
RoHS
Color
Black
Application
Vacuum
Fitting Shape
Union
Overall Length
38 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KRE08-00
Zoro #
G316245802
UPC #
-
Country of Origin
Singapore

Dimensions

Overall Length
38 mm
Fitting Thread Size
M16 x 1
Center-to-End 2 Length
18 1/2 mm
Fitting Side 1 Tube Outer Diameter
8 mm
Center-to-End 1 Length
18 1/2 mm

Details

Standards
RoHS
Color
Black
Application
Vacuum
Fitting Shape
Union
Item
Fitting, Bulkhead Union
Material Grade
C3604
Fitting Material
Polybutylene
Compatible Tube Material
Nylon, Polyurethane
Operating Pressure - Maximum
1 MPa
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Minimum
23 Degrees F
For Media Type
Potable Water
Release Type
Collet
Series
KR
Operating Temperature - Maximum
140 Degrees F
Connector Type
Union
System of Measurement
Metric
Resistance Properties
Flame-Resistant

Description

Push-Fit Union, Application Vacuum, Fitting Material Polybutylene, Fitting Thread Size M16 x 1, Material Grade Not Applicable, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 19 mm, Release Type Collet, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material Polyurethane, Nylon, Resistance Properties Flame-Resistant, System of Measurement Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.